Adjustable White LED Recessed Lighting Kit, Fits 5" or 6"

Item #: 883948

Cat #: LED10RT56TWLFY

UPC: 046135737428

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable White LED Recessed Lighting Kit, SMART+ System, Fits 5 or 6 Inch Recessed Downlight Fixture, 10 Watt, 810 Lumen, 80 CRI, Adjustable Color Temperature Standard Case Qty: 2

Overview

Adjustable White LED Recessed Lighting Kit, SMART+ System, Fits 5 or 6 Inch Recessed Downlight Fixture, 10 Watt, 810 Lumen, 80 CRI, Adjustable Color Temperature Standard Case Qty: 2
Also known as: 046135737428, LED10RT56TWLFY

Specifications

Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White)
Wattage: 10
Volts AC: 120
Type: Retrofit Kit
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White)
Volts AC: 120
Diameter: 5 in, 6 in
Light Technology: LED
Wattage: 10
Type: Retrofit Kit
Color: White

Customer Reviews

No reviews for this product
(0)