7-Day SPDT Mechanical Timer

Item #: 88386

Cat #: T2006

UPC: 078275460218

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Timer, 7-Day, SPDT, NEMA 1, 20 Amp, 208-277V, HP Rating: 1/2HP - 1HP.

Overview

Mechanical Timer, 7-Day, SPDT, NEMA 1, 20 Amp, 208-277V, HP Rating: 1/2HP - 1HP.
These compact 7-Day Mechanical Time Switches offer the capability of having a different schedule for each day of the week. They can handle up to 20 A of resistive loads and up to six ON/OFF settings per day.
Also known as: 078275460218, T2006

Specifications

Type: Mechanical, SPDT
Volts AC: 277, 240, 208
IP/NEMA Rating: NEMA 1
Amps: 20
Wattage: 3
Range: 7 day
Type: Mechanical, SPDT
IP/NEMA Rating: NEMA 1
Wattage: 3
Volts AC: 277, 240, 208
Amps: 20
Range: 7 day

Customer Reviews

No reviews for this product
(0)