Processor Module, M580, Level 4, Remote, 8 Rack, 144 Channel

Item #: 883847

Cat #: BMEP584040

UPC: 785901998501

Sign In or Register to view pricing and more.
Processor Module, M580, Level 4, Remote, 8 Rack, 144 Channel, 295 mA, 24 Volt DC

Overview

Processor Module, M580, Level 4, Remote, 8 Rack, 144 Channel, 295 mA, 24 Volt DC
This product is part of the Modicon M580 range, an offer of Programmable Automation Controllers (PAC) and safety Programmable Logic Controllers (PLC) with built-in Ethernet. This processor module offers a maximum of 8 rack configuration and 144 application specific channels. It is a processor module with a current consumption of 295mA at 24V DC. It supports 4096 discrete, 1024 analogue local I/O channels and 64 distributed equipment. It is integrated with Ethernet TCP/IP for service port, 2 Ethernet TCP/IP for device network, Ethernet for HSBY port and USB type mini B for connections. It offers 600000 hours of MTBF. It has 16 - 2 racks per remote drop for I/O station. It has an integrated RAM of 16MB for program, 2048kb for data, 10kb for system memory and expandable flash of 4GB for data storage. It is an IP20 rated product. It weighs 0.849kg. It is suitable for medium to large process applications. This product is certified by CE, Merchant Navy, UL, RCM, CSA, EAC. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. The benefits of Modicon M580 are reduce time to market, improve reliability and sustainability, improve productivity with high performance and increase operating profitability due to improved access to data.
Also known as: 785901998501, BMEP584040

Specifications

Volts DC: 24
Mounting: Rack
IP/NEMA Rating: IP20
Type: Processor Module
Standards: California Proposition 65
Amps: 0.295
Volts DC: 24
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Rack
Type: Processor Module
Amps: 0.295

Customer Reviews

No reviews for this product
(0)