Telephone Cabinet, 36" x 24" x 6", Flush Mount

Item #: 883683

Cat #: ATC36246F

UPC: 783510446093

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Flush Mount, Size/Dims: 36" x 24" x 6", Material/Finish: Galvanized Steel/Gray.

Overview

Telephone Cabinet, Flush Mount, Size/Dims: 36" x 24" x 6", Material/Finish: Galvanized Steel/Gray.
Also known as: 783510446093, ATC36246F

Specifications

Width: 24 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 36 in
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 6 in
Color: Gray
Height: 36 in

Customer Reviews

No reviews for this product
(0)