17W PAR38 LED Lamp, 30K

Item #: 883660

Cat #: 82048

UPC: 807154820481

Sign In or Register to view pricing and more.
Documents & Guides
LED PAR38 17W 3000K DIM WHT FLOOD

Overview

LED PAR38 17W 3000K DIM WHT FLOOD
Also known as: 807154820481, 82048

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 1200
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)