10W PAR30L LED Lamp, 27K

Item #: 883659

Cat #: 82012

UPC: 807154820122

Sign In or Register to view pricing and more.
Documents & Guides
LED PAR30L 10W 2700K DIM WHT EDUCATION

Overview

LED PAR30L 10W 2700K DIM WHT EDUCATION
Also known as: 807154820122, 82012

Specifications

Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: LED
Dimmable: Yes
Angle: 40°
Wattage: 10
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90
Lumens: 750
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)