4' 30W Wraparound LED Fixture, Dimmable

Item #: 883473

Cat #: LSU4806SU30DV50

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Fixture Wrap, Length: 48", Width: 6.75", 30W, 5000K, 0-10V Dimming, 120-277V, 3583 Lumens, Life: 76,000 Hours.

Overview

LED Fixture Wrap, Length: 48", Width: 6.75", 30W, 5000K, 0-10V Dimming, 120-277V, 3583 Lumens, Life: 76,000 Hours.
Also known as: LSU4806SU30DV50

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3500
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED
Lumens: 3500
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)