Plug 30A 250V 2P3W H/L BW

Item #: 883434

Cat #: AHL630P

UPC: 032664738470

Sign In or Register to view pricing and more.
Documents & Guides
CWD AHL630P PLUG 30A 250V 2P3W H/L BW

Overview

CWD AHL630P PLUG 30A 250V 2P3W H/L BW
Also known as: 032664738470, AHL630P

Specifications

Type: Industrial
Color: Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L6-30R
Type: Industrial
Amps: 30
NEMA Configuration: L6-30R
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)