
Wall Mount Enclosure, NEMA 4/12, Concept Style, 36 x 24 x 6"
Item #: 883430
Cat #: CSD36246
UPC: 783510294144
Sign In or Register to view pricing and more.
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, 36 x 24 x 6 Inch, Material/Finish: Steel/Gray
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, 36 x 24 x 6 Inch, Material/Finish: Steel/Gray
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510294144, CSD36246
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Width: | 24 in |
Depth: | 6 in |
Material: | Steel |
Mounting: | Wall |
Height: | 36 in |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Depth: | 6 in |
Mounting: | Wall |
Width: | 24 in |
Material: | Steel |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)