
Machine Screw, Round Head, Slotted, Brass
Item #: 883319
Cat #: RMB832112
UPC: 781002555582
8-32 X 1-1/2 ROUND HEAD MACHINE SCREWS SOLID BRASS
Sign In or Register to view pricing and more.
Overview
8-32 X 1-1/2 ROUND HEAD MACHINE SCREWS SOLID BRASS
Solid Brass Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with solid brass nuts. They are used in scenarios where corrosion resistance and prevention of tarnishing are the primary concern. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002555582, RMB832112
Specifications
Screw Head: | Round |
Length: | 1 1/2 in |
Drive: | Slotted |
Material: | Brass |
Size: | # 8 |
Screw Head: | Round |
Drive: | Slotted |
Size: | # 8 |
Length: | 1 1/2 in |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)