Slide Dimmer, 450W, Nova, Black

Item #: 883168

Cat #: NLV-603P-BL

UPC: 027557675321

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Black

Overview

Nova Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Black
Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset, 120V/600VA (450W) in black
Also known as: 027557675321, NLV-603P-BL

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Nova
Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Color: Black
Family / Style: Nova
Wattage: 450
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)