This product may not be available in all locations.
2
more

SQD QO215CAFI MINIATURE CIRCUIT
Item #: 883119
Cat #: QO215CAFI
UPC: 785901388517
Documents & Guides
SQD QO215CAFI MINIATURE CIRCUIT BREAKER 120V 15A
Sign In or Register to view pricing and more.
Overview
SQD QO215CAFI MINIATURE CIRCUIT BREAKER 120V 15A
Also known as: 785901388517, QO215CAFI
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)