Panel For Junction Box, 12" x 12", Steel/Epoxy Finish

Item #: 882902

Cat #: 077865

UPC: 622454451926

Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 12x12. Size/Dims: 10.75x10.88, Material/Finish: Steel/Expoxy Finish.

Overview

Panel for Junction Box Size: 12x12. Size/Dims: 10.75x10.88, Material/Finish: Steel/Expoxy Finish.
Also known as: 622454451926, 077865

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Height: 12 in
Material: Steel
Width: 12 in

Customer Reviews

No reviews for this product
(0)