Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, Includes Knockouts.

Item #: 88286

Cat #: F66G24WK

UPC: 783510529604

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 24, Material/Finish: Steel/Gray, Includes Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 24, Material/Finish: Steel/Gray, Includes Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 24, Material/Finish: Steel/Gray, Includes Knockouts.
Also known as: 783510529604, F66G24WK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Number of Knockouts: 8
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Material: Steel
Number of Knockouts: 8
Color: Gray
Length: 24 in
Width: 6 in
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)