Mini-Change, 4P, 12'

Item #: 88280

Cat #: 104002A01F120

UPC: 781725530866

Documents & Guides
4P Male Straight, 12' Length, 16/4 AWG, PVC Cord
Sign In or Register to view pricing and more.

No associated products found.

Overview

4P Male Straight, 12' Length, 16/4 AWG, PVC Cord
Also known as: 781725530866, 104002A01F120

Specifications

Gender: Male
Amps: 10
Type: 4-Pin, Straight Connector
Length: 12 ft
Material: PVC
Color: Yellow
Gender: Male
Type: 4-Pin, Straight Connector
Material: PVC
Amps: 10
Length: 12 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)