![3" 24 Tpi T-shk Cobalt Steel Jig Saw Blades-5pk 3" 24 Tpi T-shk Cobalt Steel Jig Saw Blades-5pk](https://rexel-cdn.com/products/dewdw37765.jpg?i=E8E57BA6-BDC0-4CB3-A506-44C2C6DBA322&f=420)
3" 24 Tpi T-shk Cobalt Steel Jig Saw Blades-5pk
Item #: 882793
Cat #: DW3776-5
UPC: 028877316123
Sign In or Register to view pricing and more.
Documents & Guides
Cutting Length: 3", Teeth Per Inch: 24, Material: Cobalt Steel, Features: Unique Curved Tooth Design Minimizes Stress Points For Longer Blade Life And Faster Cuts
Overview
Cutting Length: 3", Teeth Per Inch: 24, Material: Cobalt Steel, Features: Unique Curved Tooth Design Minimizes Stress Points For Longer Blade Life And Faster Cuts
DEWALT®'s 3 In. 24 TPI T-shank cobalt steel jig saw blade is perfect for making intricate cuts when a job is too important to risk mistakes. Its unique curved tooth design allows this blade to cut faster with minimized stress points, ensuring that it won't break at inopportune moments. Blade breakage is further reduced with a cobalt steel (Bi-metal) body. Because the T-shank design fits all Bosch and DEWALT® jig saws, you never have to worry about losing time due to compatibility issues. Features designed to give users confidence make this blade the right tool for a range of cutting jobs.
Also known as: 028877316123, DW3776-5
Specifications
Type: | Jigsaw Blade |
Length: | 3 in |
Material: | High-Carbon Steel |
Type: | Jigsaw Blade |
Material: | High-Carbon Steel |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)