Cordless Vacuum, M18, Battery Not Included

Item #: 88260

Cat #: 0880-20

UPC: 045242150434

Vacuum, Cordless, Power Requirements: M18 Battery, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Voltage: 18, Weight: 9.4 lbs, Includes: Filter (49-90-1900), Crevice Tool (31-01-2100), Wide Utility Nozzle (31-01-2110), Wireless Vinyl Hose (14-37-0160), & Vacuum. No Battery Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vacuum, Cordless, Power Requirements: M18 Battery, Tank Size: 2 Gallon, Hose Diameter: 1-1/4", Voltage: 18, Weight: 9.4 lbs, Includes: Filter (49-90-1900), Crevice Tool (31-01-2100), Wide Utility Nozzle (31-01-2110), Wireless Vinyl Hose (14-37-0160), & Vacuum. No Battery Included.
Working on all Milwaukee® 18 V slide-on batteries, RED LITHIUM™ or NiCd, the 0880-20 wet/dry vacuum offers long continuous run time and high air power and suction to provide quick and easy removal of dust, debris and water. A washable, reusable wet/dry HEPA filter delivers excellent fine dust collection and does not need to be changed between wet and dry applications. The stackable toolbox design, on-board hose and accessory storage offer excellent portability and convenience, a built-in blower port allows the vacuum to double as a blower and the 1-1/4 in hose allows standard vacuum attachments to be fastened.
Also known as: 045242150434, 0880-20, Milwaukee cordless vac

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)