Power Cord, 30A,125/250V, NEMA L14-30, 50', Black

Item #: 882591

Cat #: 6329

UPC: 696471063295

Documents & Guides
50 ft. Power Cord. 30 Amp, 125/250V AC. NEMA Configuration: L14-30
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 ft. Power Cord. 30 Amp, 125/250V AC. NEMA Configuration: L14-30
Generac is a leading energy technology company that provides advanced power grid software solutions, backup and prime power systems for home and industrial applications, solar + battery storage solutions, virtual power plant platforms and engine- and battery-powered tools and equipment. Generac is committed to sustainable, cleaner energy products poised to revolutionize the 21st century electrical grid.
Also known as: 696471063295, 6329

Specifications

Volts AC: 250, 125
Length: 50 ft
Conductors: 4
NEMA Configuration: L14-20R, L14-30P
Standards: California Proposition 65
Volts AC: 250, 125
Conductors: 4
Standards: California Proposition 65
Length: 50 ft
NEMA Configuration: L14-20R, L14-30P

Customer Reviews

No reviews for this product
(0)