This product may not be available in all locations.
![3 POS MAINTAINED SELECTOR 2NO CONTACTS 3 POS MAINTAINED SELECTOR 2NO CONTACTS](https://rexel-cdn.com/products/pdocrefpf151542pfiletyperendition4000png.jpg?i=2D3F25C1-9C45-429C-9365-3EF03FFA97B3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
3 POS MAINTAINED SELECTOR 2NO CONTACTS
Overview
3 POS MAINTAINED SELECTOR 2NO CONTACTS
Also known as: 785901469247, XB6DD233B
Specifications
Mounting: | Panel |
Size: | 16 mm |
IP/NEMA Rating: | IP65, NEMA 4X, NEMA 4 |
Standards: | California Proposition 65 |
Mounting: | Panel |
IP/NEMA Rating: | IP65, NEMA 4X, NEMA 4 |
Size: | 16 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)