Replacement Motor, 125V

Item #: 88253

Cat #: WG1570-10D

UPC: 078275020115

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Motor, 125V, Compatible With: New Style T101, T103, T105.

Overview

Replacement Motor, 125V, Compatible With: New Style T101, T103, T105.
For more than a century, customers have turned to Intermatic for reliable, easy-to-install lighting control and energy management solutions. Throughout our 130-year history as a family-owned business, we’ve worked to build strong relationships and deliver robust products that serve the electrical, pool and spa, HVAC/R, retail and OEM markets.
Also known as: 078275020115, WG1570-10D, timer

Specifications

Volts AC: 120
Wattage: 3
Type: Motor
Standards: California Proposition 65
Volts AC: 120
Type: Motor
Wattage: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)