SELECTOR SWITCH 250VAC 1.5A XB6

Item #: 882523

Cat #: XB6DD225B

UPC: 785901357520

Sign In or Register to view pricing and more.
SELECTOR SWITCH 250VAC 1.5A XB6

Overview

SELECTOR SWITCH 250VAC 1.5A XB6
Also known as: 785901357520, XB6DD225B

Specifications

Mounting: Panel
Size: 16 mm
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Standards: California Proposition 65
Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)