PermaSleeve PS Series 1-Sided Heat Shrink Wire Marker Sleeve, 8 To

Item #: 882397

Cat #: B33-500-2-342

UPC: 662820968801

Sign In or Register to view pricing and more.
Documents & Guides
PermaSleeve PS Series 1-Sided Heat Shrink Wire Marker Sleeve, 8 To 1 AWG Wire, 2 IN L x 2 IN W, B-342 Polyolefin

Overview

PermaSleeve PS Series 1-Sided Heat Shrink Wire Marker Sleeve, 8 To 1 AWG Wire, 2 IN L x 2 IN W, B-342 Polyolefin
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use and permanence to create long-lasting, high quality identification.
Also known as: 662820968801, B33-500-2-342

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)