100W HID Metal Halide PS Lamp, 40K

Item #: 882387

Cat #: 108270

UPC: 807154182701

Sign In or Register to view pricing and more.
Documents & Guides
HID Metal Halide Pulse Start Clear ED17 Bulb Medium (E26) Base 100W 4000K Pulse Start Dimmable

Overview

HID Metal Halide Pulse Start Clear ED17 Bulb Medium (E26) Base 100W 4000K Pulse Start Dimmable
Also known as: 807154182701, 108270

Specifications

Type: HID
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
Shape: ED17 (Elliptical Dimple)
Dimmable: Yes
Type: HID
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Base: Medium Screw (E26)
Wattage: 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)