ETN FAZ-B10/1-NA UL 489 Industrial

Item #: 882310

Cat #: FAZ-B10/1-NA

UPC: 015081296327

Sign In or Register to view pricing and more.
Documents & Guides
CUT FAZ-B10/1-NA

Overview

CUT FAZ-B10/1-NA
Also known as: 015081296327, FAZ-B10/1-NA

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277
Poles: 1
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)