Rocker Switch, SPST, O-F, Spade, Red Light

Item #: 88228

Cat #: 774039

UPC: 781789740393

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Rocker Switch, Appliance, On-Off, Voltage Rating: 125, 250 VAC, Amperage Rating: 16, 10 AMP, Action: SPST, Number Of Poles: 1, Connection: Spade, 3 Terminals, Size: 1.240 IN Length X 0.680 IN Width X 0.770 IN Height, Operating Temperature: 32 To 185 DEG F, Hp Rating: 1/3 HP At 125 VAC, 1/2 HP At 250 VAC, Panel Cut Outs: 0.550 X 1.120 IN

Overview

IDEAL, Rocker Switch, Appliance, On-Off, Voltage Rating: 125, 250 VAC, Amperage Rating: 16, 10 AMP, Action: SPST, Number Of Poles: 1, Connection: Spade, 3 Terminals, Size: 1.240 IN Length X 0.680 IN Width X 0.770 IN Height, Operating Temperature: 32 To 185 DEG F, Hp Rating: 1/3 HP At 125 VAC, 1/2 HP At 250 VAC, Panel Cut Outs: 0.550 X 1.120 IN
Great for home appliances, computer equipment, automotive and industrial controlsAppliance Rockers fit standard .55 in. × 1.12 in. panel cut outsPlain and lighted versions availableOperating temperature: 32°F to 185°F (0°C to 85°C)
Also known as: 781789740393, 774039

Specifications

Type: Appliance Rocker Switch
Color: Red
Amps: 10, 16
Volts AC: 120, 240
Poles: 1
Type: Appliance Rocker Switch
Amps: 10, 16
Poles: 1
Color: Red
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)