
Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded
Item #: 882234
Cat #: 115-23-3242
UPC:
Documents & Guides
Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level
Sign In or Register to view pricing and more.
Overview
Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level
Okoguard Is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) base, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics
Also known as: 115-23-3242
Specifications
Volts AC: | 15kV |
Material: | Copper |
Color: | Black |
Conductors: | 1 |
Shielding: | Shielded |
Volts AC: | 15kV |
Color: | Black |
Shielding: | Shielded |
Material: | Copper |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)