PAR30 Bezel shade only, 1 Lamp, 75W max, White

Item #: 88220

Cat #: 8237WH

UPC: 784197823702

Sign In or Register to view pricing and more.
Documents & Guides
PAR30 Bezel shade only, 1 Lamp, 75 Watt, Width: 4-5/8 in, White

Overview

PAR30 Bezel shade only, 1 Lamp, 75 Watt, Width: 4-5/8 in, White
Also known as: 784197823702, 8237WH

Specifications

Type: Track Heads
Wattage: 75
Diameter: 4 5/8 in
Color: White
Type: Track Heads
Diameter: 4 5/8 in
Wattage: 75
Color: White

Customer Reviews

No reviews for this product
(0)