
Anti-Seize Lubricant, General Purpose, 16 Ounce Aerosol Can
Item #: 88215
Cat #: 14095
UPC: 078254140957
General Purpose Anti-seize Lubricant That Prevents Seizing And Galling Caused By High Temperature, Heavy Loads, Vibration And Corrosion. This Unique Formula Has A Smooth Texture, Fine Particle Sizing And Familiar Copper Color, Making It An Excellent Choice For Closely Fitted Parts Needing Extreme Lubrication. This Copper-based Lubricant Is Safe For Use On Both Ferrous And Non-ferrous Metals And Its High Temperature Resistance Protects Parts Up To 1800 °F. Electrically Conductive, Does Not Insulate And Interrupt Current Flow. Does Not Compromise Integrity Of Soft Metals Will Not Harden - Heat Aging Won't Affect Lubricity Of Product.
Sign In or Register to view pricing and more.
Overview
General Purpose Anti-seize Lubricant That Prevents Seizing And Galling Caused By High Temperature, Heavy Loads, Vibration And Corrosion. This Unique Formula Has A Smooth Texture, Fine Particle Sizing And Familiar Copper Color, Making It An Excellent Choice For Closely Fitted Parts Needing Extreme Lubrication. This Copper-based Lubricant Is Safe For Use On Both Ferrous And Non-ferrous Metals And Its High Temperature Resistance Protects Parts Up To 1800 °F. Electrically Conductive, Does Not Insulate And Interrupt Current Flow. Does Not Compromise Integrity Of Soft Metals Will Not Harden - Heat Aging Won't Affect Lubricity Of Product.
Copper Anti-Seize is a general purpose anti-seize lubricant that prevents seizing caused by high temperature, heavy loads, vibrations and corrosion. Conductive.
Also known as: 078254140957, 14095
Specifications
Type: | Lubricant |
Size: | 16 oz |
Range: | -65 - 1800 F |
Type: | Lubricant |
Range: | -65 - 1800 F |
Size: | 16 oz |
Customer Reviews
No reviews for this product
(0)