25 WATT CA10 INCANDESCENT; FROST; 1500 AVERAGE RATED HOURS;

Item #: 882084

Cat #: S3767

UPC: 04592303767

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt CA10 Incandescent; Frost; 1500 Average rated hours; 200 Lumens; Medium Base; 120 Volt; 2-Card

Overview

25 Watt CA10 Incandescent; Frost; 1500 Average rated hours; 200 Lumens; Medium Base; 120 Volt; 2-Card
Also known as: 04592303767, S3767

Specifications

Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 200
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 25
Lumens: 200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)