Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary

Item #: 88208

Cat #: 16372-3

UPC: 051712148894

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (21) 14-10 Cu, 10 Al

Overview

Power Distribution Block, 3-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (21) 14-10 Cu, 10 Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712148894, 16372-3

Specifications

Poles: 3
Volts DC: 600
Color: Black
Type: Power Distribution Block
Volts AC: 600
Allowable Gauge Range: 14 - 10, 6 - 350
Poles: 3
Color: Black
Volts AC: 600
Volts DC: 600
Type: Power Distribution Block
Allowable Gauge Range: 14 - 10, 6 - 350

Customer Reviews

No reviews for this product
(0)