Hazardous Location Hole Seal, 2.64"

Item #: 881928

Cat #: EXAS150SS6

UPC: 783510287863

Sign In or Register to view pricing and more.
Documents & Guides
Hazardous Location Hole Seal, Hole Diameter: 1.968" - 2.066", Assembly Diameter: 2.64"

Overview

Hazardous Location Hole Seal, Hole Diameter: 1.968" - 2.066", Assembly Diameter: 2.64"
Hazardous Location Hole Seals are designed to be used on Increased Safety (Ex e) enclosures in ATEX or IECEx Zone 1 or 2 hazardous areas. Certified to be used on metallic, non-painted enclosures, these hole seals are made with a robust Type 316 stainless steel formed outer plate and a silicone rubber gasket to ensure a dust-, oil- and water-tight seal.
Also known as: 783510287863, EXAS150SS6

Specifications

IP/NEMA Rating: NEMA 4
Material: Stainless Steel 316L
IP/NEMA Rating: NEMA 4
Material: Stainless Steel 316L

Customer Reviews

No reviews for this product
(0)