Barrier Terminal Block, 3-Pole, 115A, 600V, 14 - 2 AWG
Item #: 88183
Cat #: 14002-3
UPC: 051712149907
Sign In or Register to view pricing and more.
Documents & Guides
Barrier Terminal Block, 3-Pole, 115A, 600V, 14 - 2 AWG
Overview
Barrier Terminal Block, 3-Pole, 115A, 600V, 14 - 2 AWG
Also known as: 051712149907, 14002-3
Specifications
Amps: | 115 |
Amps: | 115 |
Customer Reviews
No reviews for this product
(0)