
Sign In or Register to view pricing and more.
Documents & Guides
Solid Reflector, Reflector only compatible with Cree LS4 fixtures, 4', White
Overview
Solid Reflector, Reflector only compatible with Cree LS4 fixtures, 4', White
The LS Series reflectors are available in symmetric or asymmetric versions. The reflectors include #6-20 self drilling screws to attach reflector to luminaire. The apertured reflector provides 6% uplight
Also known as: 849665006275, LS4-SR
Specifications
Length: | 4 in |
Material: | Steel |
Type: | Reflector |
Light Technology: | LED |
Length: | 4 in |
Type: | Reflector |
Material: | Steel |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)