![Incandescent Reflector Lamp, BR30, 75W, 120V, Blue Incandescent Reflector Lamp, BR30, 75W, 120V, Blue](https://rexel-cdn.com/products/image.jpg?i=6D6B8B30-B45E-422C-9196-B2A016AE21F6&f=420)
Incandescent Reflector Lamp, BR30, 75W, 120V, Blue
Item #: 881655
Cat #: 75BR30B
UPC: 739698243078
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 75 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lens: Blue
Overview
Incandescent Reflector Lamp, 75 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lens: Blue
Also known as: 739698243078, 75BR30B
Specifications
Base: | Medium Screw (E26) |
Color: | Blue |
Shape: | BR30 (Bulged Reflector) |
Wattage: | 75 |
Volts AC: | 120 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Color: | Blue |
Wattage: | 75 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)