MAXLITE MLAR45LED50 BARNLIGHT

Item #: 881568

Cat #: MLAR45LED50

UPC:

Documents & Guides
MAXLITE MLAR45LED50 BARNLIGHT
Sign In or Register to view pricing and more.

No associated products found.

Overview

MAXLITE MLAR45LED50 BARNLIGHT
Also known as: MLAR45LED50

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 45
Mounting: Box, Wall
Color: Gray
Light Technology: LED
Lumens: 3180
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Wattage: 45
Color: Gray
Lumens: 3180
Color Temperature: 5000 (Bright White)
Mounting: Box, Wall
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)