XT Cobalt 3/16" - 7/8" Step Bit

Item #: 881473

Cat #: 34403C

UPC: 783310057901

Sign In or Register to view pricing and more.
Documents & Guides
Step Bit, Length: 3-9/16", Diameters: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" & 7/8", Appropriate Use: Stainless, Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge

Overview

Step Bit, Length: 3-9/16", Diameters: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" & 7/8", Appropriate Use: Stainless, Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge
Engineered with Cobalt HSS material, for maximum life in stainless steel. Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates Dual-Flute design cuts fast Split Point tip eliminates walking and penetrates quickly with less force Steam Oxide finish runs cooler and extends the life of the bit Designed and manufactured in the USA
Also known as: 783310057901, 34403C

Specifications

Diameter: 3/4 in, 1/2 in, 7/16 in, 3/16 in, 9/16 in, 5/8 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 7/8 in
Length: 3 9/16 in
Type: Step Bit
Diameter: 3/4 in, 1/2 in, 7/16 in, 3/16 in, 9/16 in, 5/8 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 7/8 in
Type: Step Bit
Length: 3 9/16 in

Customer Reviews

No reviews for this product
(0)