Loadbreak Junction

Item #: 881448

Cat #: LJ215C2B

UPC: 194006013642

Sign In or Register to view pricing and more.
Documents & Guides
Loadbreak Junction, 2 Way with Stainless Steel Bracket, 200A, 15kV,

Overview

Loadbreak Junction, 2 Way with Stainless Steel Bracket, 200A, 15kV,
Also known as: 194006013642, LJ215C2B

Specifications

Amps: 200
Volts AC: 15kV
Amps: 200
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)