Breaker, Molded Case, 450-1200A, 3P, 600VAC, 42kAIC, Type SK, Spectra

Item #: 881419

Cat #: SKLC3612L4XX

UPC: 783164383812

Documents & Guides
Breaker, Molded Case, Adjustable Trip, 450 - 1200 Amp, 3-Pole, 600 Volt AC, 42 - 65 - 100 kAIC, Type SK, Spectra
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, Adjustable Trip, 450 - 1200 Amp, 3-Pole, 600 Volt AC, 42 - 65 - 100 kAIC, Type SK, Spectra
Also known as: 783164383812, SKLC3612L4XX

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA
Amps Range: 450 - 1200
Mounting: Panel
Volts AC: 600
Amps Range: 450 - 1200
Poles: 3
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)