This product may not be available in all locations.
Disconnect Switch, Enclosed, 25A, 500VAC, 3P, Red/Yellow Knob
Item #: 8814
Cat #: 194E-Y25M-1753-6N
UPC: 611320515114
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Enclosed, Thermoplastic, 25 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Switched Neutral, Base/DIN Rail Mount
Overview
Switch, Disconnect, Enclosed, Thermoplastic, 25 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Switched Neutral, Base/DIN Rail Mount
Also known as: 611320515114, 194E-Y25M-1753-6N
Specifications
Type: | Disconnect Switch, Enclosed |
Poles: | 3 |
Volts AC: | 500 |
Mounting: | Base, DIN Rail |
Color: | Red/Yellow |
Amps: | 25 |
Material: | Thermoplastic |
Family / Style: | 194E |
Type: | Disconnect Switch, Enclosed |
Volts AC: | 500 |
Color: | Red/Yellow |
Material: | Thermoplastic |
Poles: | 3 |
Mounting: | Base, DIN Rail |
Amps: | 25 |
Family / Style: | 194E |
Customer Reviews
No reviews for this product
(0)