Type BR 1-Inch Plug-On Circuit Breaker Clamshell Pack

Item #: 881204

Cat #: BR220CS

UPC: 782114752746

Sign In or Register to view pricing and more.
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker clamshell pack,Clamshell pack,20 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#14-5 AWG Cu/Al,Q30,BR,Type BR Loadcenters

Overview

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker clamshell pack,Clamshell pack,20 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#14-5 AWG Cu/Al,Q30,BR,Type BR Loadcenters
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 782114752746, BR220CS

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)