Illumaflex Monopt Canopy

Item #: 88120

Cat #: P8780-09

UPC: 785247131808

Sign In or Register to view pricing and more.
Documents & Guides
Illumaflex Monopt CanopyClose to Ceiling Light, Illuma-Flex Mini Pendant, Size: 3-3/8x5-7/8", 50W, 120V, Incandescent or Halogen, Quick Connect, Material: Steel Body, Finish: Brushed Nickel.

Overview

Illumaflex Monopt CanopyClose to Ceiling Light, Illuma-Flex Mini Pendant, Size: 3-3/8x5-7/8", 50W, 120V, Incandescent or Halogen, Quick Connect, Material: Steel Body, Finish: Brushed Nickel.
Also known as: 785247131808, P8780-09

Specifications

Type: Track, Accessory
Color: Brushed Nickel
Diameter: 5 7/8 in
Type: Track, Accessory
Diameter: 5 7/8 in
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)