LED Undercabinet Light, 9", White

Item #: 881191

Cat #: NLLP9WH

UPC: 37949398929

Sign In or Register to view pricing and more.
Documents & Guides
LED Under Cabinet Fixture, 4.6 Watt, 120 Volt, Length: 9", Color: White

Overview

LED Under Cabinet Fixture, 4.6 Watt, 120 Volt, Length: 9", Color: White
Also known as: 37949398929, NLLP9WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Color: White
Length: 9 in
Wattage: 4.600
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Color: White
Wattage: 4.600
Dimmable: Yes
Volts AC: 120
Length: 9 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)