LED Undercabinet Light, 14", White

Item #: 881190

Cat #: NLLP14WH

UPC: 37949398806

Sign In or Register to view pricing and more.
Documents & Guides
LED Under Cabinet Fixture, 6.7 Watt, 120 Volt, Length: 14", Color: White

Overview

LED Under Cabinet Fixture, 6.7 Watt, 120 Volt, Length: 14", Color: White
Also known as: 37949398806, NLLP14WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Color: White
Length: 14 in
Light Technology: LED
Dimmable: Yes
Wattage: 6.700
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Color: White
Light Technology: LED
Wattage: 6.700
Volts AC: 120
Length: 14 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)