![LED Undercabinet Light, 32", White LED Undercabinet Light, 32", White](https://rexel-cdn.com/products/afxnllp32wh.jpg?i=E37F7DF8-B448-432E-BB0D-BABB3181B7B6&f=420)
LED Undercabinet Light, 32", White
Item #: 881188
Cat #: NLLP32WH
UPC: 379493988684
Sign In or Register to view pricing and more.
Documents & Guides
LED Under Cabinet Fixture, 14.4 Watt, 120 Volt, Length: 32", Color: White
Overview
LED Under Cabinet Fixture, 14.4 Watt, 120 Volt, Length: 32", Color: White
Also known as: 379493988684, NLLP32WH
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
Volts AC: | 120 |
Length: | 32 in |
Color: | White |
Wattage: | 14.400 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
Length: | 32 in |
Wattage: | 14.400 |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)