Step Bit Extension

Item #: 88111

Cat #: 30925VBX8

UPC: 082472309256

Documents & Guides
Step Bit Extension, Vari-bit, Split Point, Diameter: 3/8", Length: 8".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Step Bit Extension, Vari-bit, Split Point, Diameter: 3/8", Length: 8".
ACCURATE, BURR-FREE HOLES Patented two flute design cuts fast, clean, round holes STARTS ON CONTACT Split point design for faster penetration and less walking LONG TOOL LIFE Steam oxide coating adds durability Enhanced flute design removes chips rapidly 6 PIECE VARI-BIT STEP DRILL BIT KIT VB1, VB2, VB6, VB7, VB8, VB11
Also known as: 082472309256, 30925VBX8, Unibit

Specifications

Type: Step Bit
Diameter: 3/8 in
Length: 8 in
Type: Step Bit
Length: 8 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)