Unity M1 Processor, RS232/485, USB, I/O Bus, Modicon, Momentum

Item #: 881054

Cat #: 171CBU78090

UPC: 785901961826

Sign In or Register to view pricing and more.

No associated products found.

Overview

Unity M1 Processor, RS232/485, USB, I/O Bus, Modicon, Momentum
Control and distributed I/O system with 4 fundamental components that easily snap together in various combinations to form versatile control systems or sub-systems
Also known as: 785901961826, 171CBU78090

Specifications

Mounting: Base
Type: Processor, I/O Base
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Base
IP/NEMA Rating: IP20
Type: Processor, I/O Base
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)