4-Hour Spring Wound SPST Timer, Silver

Item #: 88105

Cat #: FF4H

UPC: 078275074026

Documents & Guides
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 4-Hour Max, Without Hold, Silver
Sign In or Register to view pricing and more.

No associated products found.

Overview

Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 4-Hour Max, Without Hold, Silver
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275074026, FF4H

Specifications

Color: Brushed Metal
Amps: 10
Type: SPST, Commercial Auto-Off Timer
Volts AC: 277, 250, 125
Range: 4 hr
Light Technology: LED, CFL, Fluorescent, Incandescent
Color: Brushed Metal
Type: SPST, Commercial Auto-Off Timer
Range: 4 hr
Amps: 10
Volts AC: 277, 250, 125
Light Technology: LED, CFL, Fluorescent, Incandescent

Customer Reviews

No reviews for this product
(0)