Undercabinet Light, LED, Bronze, 14", No Switch
Item #: 881024
Cat #: UPLED14-30K-80CRI-BZ-NS
UPC: 661209394149
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Undercabinet Light, LED, Bronze, Size: 14 Inch Length, No Switch
Overview
Undercabinet Light, LED, Bronze, Size: 14 Inch Length, No Switch
Also known as: 661209394149, UPLED14-30K-80CRI-BZ-NS
Specifications
Volts AC: | 120 |
Length: | 14 in |
Color: | Bronze |
Wattage: | 5.600 |
Light Technology: | LED |
Volts AC: | 120 |
Color: | Bronze |
Light Technology: | LED |
Length: | 14 in |
Wattage: | 5.600 |
Customer Reviews
No reviews for this product
(0)