4.5W B11 LED Lamp, 27K

Item #: 880982

Cat #: 4.5B11G4DIM/827

UPC: 028672407262

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 4.5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 315, CRI: 83, Color Temperature: 2700K

Overview

LED Lamp, Dimmable, 4.5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 315, CRI: 83, Color Temperature: 2700K
Also known as: 028672407262, 4.5B11G4DIM/827

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 315
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Lumens: 315
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 83
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)