Disconnect Switch, 200A, 600V, 3P, Non-Fusible, NEMA 4X, Heavy Duty

Item #: 880906

Cat #: THN3364SS-BA

UPC: 783164450576

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty, Made in the USA

Overview

Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty, Made in the USA
Also known as: 783164450576, THN3364SS-BA

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Mounting: Surface
Volts AC: 600
Poles: 3
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)